SMC
SMC
NCDGBN63-0200
SMC SMC
Description
NCDGBN63-0200 AIR CYLINDER ; NCDG SERIES 63MM BORE X 2IN STROKE
Pneumatic Cylinder; Double Acting; 63MM Bore; 2" Stroke; 145PSI Maximum Pressure; Single Rod; Round; Non Rotating; Built-in Magnet With Auto Switch; Basic Mounting; Stainless Steel Rod; Air Fluid; Urethane Cushion; 0.437" Piston Rod; 14 To 140 Deg F Temperature
Part #
NCDGBN63-0200
BDI #
17664558
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/NCDGBN63-0200/p/17664558
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
1.327
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 63MM Bore; 2" Stroke; 145PSI Maximum Pressure; Single Rod; Round; Non Rotating; Built-in Magnet With Auto Switch; Basic Mounting; Stainless Steel Rod; Air Fluid; Urethane Cushion; 0.437" Piston Rod; 14 To 140 Deg F Temperature
Long Description
Pneumatic Cylinder; Double Acting; 63MM Bore; 2" Stroke; 145PSI Maximum Pressure; Single Rod; Round; Non Rotating; Built-in Magnet With Auto Switch; Basic Mounting; Stainless Steel Rod; Air Fluid; Urethane Cushion; 0.437" Piston Rod; 14 To 140 Deg F Temperature

