SMC
SMC
NCMC150-0300
SMC SMC
Description
NCMC150-0300C AIR CYLINDER ; DA 1-1/2" BORE 3" STROKE
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 3" Stroke; 247PSI Maximum Pressure; Single Rod; Round; Non Rotating; Without Auto Switch; Rear Pivot Mounting; Stainless Steel Rod; NBR Seal; NCM Series; 40 to 140 Degree F Temperature
Part #
NCMC150-0300
BDI #
17739522
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/NCMC150-0300/p/17739522
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0.41
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 1-1/2" Bore; 3" Stroke; 247PSI Maximum Pressure; Single Rod; Round; Non Rotating; Without Auto Switch; Rear Pivot Mounting; Stainless Steel Rod; NBR Seal; NCM Series; 40 to 140 Degree F Temperature
Long Description
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 3" Stroke; 247PSI Maximum Pressure; Single Rod; Round; Non Rotating; Without Auto Switch; Rear Pivot Mounting; Stainless Steel Rod; NBR Seal; NCM Series; 40 to 140 Degree F Temperature

