

26409718
Pumps
DAYTON MANUFACTURING
DAYTON MANUFACTURING
1MDA7
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1MDA7 VALVE, SAFETY 0-6 GPM (SMARTCATALOG)
SAFETY FLOW RANGE 0-6 GPM PRESSURE RANGE 1000 TO 4000 PSI MAX FLUID TEMP 200 F BODY MATERIAL BRASS WETTED MATERIALS BRASS 400 STAINLESS STEEL DELRIN INLET PORT IN 3/8 M MAX PRESSURE 4000 PSI HEIGHT 2 IN FOR USE WITH PLUNGER PUMPS
Part #
1MDA7
BDI #
26409718
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Pumps/1MDA7/p/26409718
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40151500
Weight / Kilogram
0
Product Group - BDI
F02272
Long Description
SAFETY FLOW RANGE 0-6 GPM PRESSURE RANGE 1000 TO 4000 PSI MAX FLUID TEMP 200 F BODY MATERIAL BRASS WETTED MATERIALS BRASS 400 STAINLESS STEEL DELRIN INLET PORT IN 3/8 M MAX PRESSURE 4000 PSI HEIGHT 2 IN FOR USE WITH PLUNGER PUMPS