https://www.bdiexpress.com/medias/MFRGWWXXXXXX-29FX03-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNjJ8aW1hZ2UvanBlZ3xhRGt3TDJobVl5OHhNRFl5TXpNeE56Z3dNekF6T0M5TlJsSkhWMWRZV0ZoWVdGaGZNamxHV0RBelgwRlRNREZmTXpBd2VETXdNQzVxY0djfGZlYjNhOGUzMTM1Y2JiNDY0YjdkMzUxYWU3MjE1ZmYwODg2YmM1MDU5MTIwYjI2MTlhNTQ0ZWY2MDM4YzgyN2U
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-29FX03-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNjJ8aW1hZ2UvanBlZ3xhRGt3TDJobVl5OHhNRFl5TXpNeE56Z3dNekF6T0M5TlJsSkhWMWRZV0ZoWVdGaGZNamxHV0RBelgwRlRNREZmTXpBd2VETXdNQzVxY0djfGZlYjNhOGUzMTM1Y2JiNDY0YjdkMzUxYWU3MjE1ZmYwODg2YmM1MDU5MTIwYjI2MTlhNTQ0ZWY2MDM4YzgyN2U
WESTWARD TOOL
WESTWARD TOOL
29FX03
WESTWARD TOOL WESTWARD TOOL
Description
29FX03 PORTABLE GREASE PUMP, W/GUN AIR MOTOR 3" 120LB/16GAL DRUM (SMARTCATALOG)
VOLUME PER MINUTE 4 LB PUMP RATIO 50 1 CONSUMPTION AT 100 PSI 21.6 CFM MAX PRESSURE 9 000 PSI AIR INLET 1/4 IN FNPT GREASE TYPE NLGI 1 AND 2 HOSE LENGTH 13 FT MATERIAL
Part #
29FX03
BDI #
26441078
Details
3910.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Pumps/29FX03/p/26441078
Your Price
$ 3,910.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40151500
Weight / Kilogram
0
Product Group - BDI
F02272
Long Description
VOLUME PER MINUTE 4 LB PUMP RATIO 50 1 CONSUMPTION AT 100 PSI 21.6 CFM MAX PRESSURE 9 000 PSI AIR INLET 1/4 IN FNPT GREASE TYPE NLGI 1 AND 2 HOSE LENGTH 13 FT MATERIAL

