https://www.bdiexpress.com/medias/MFRGWWXXXXXX-29FX04-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NTd8aW1hZ2UvanBlZ3xhRE0wTDJoaU1TOHhNRFl5TXpNeE9ERXpNRGN4T0M5TlJsSkhWMWRZV0ZoWVdGaGZNamxHV0RBMFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDNjMTQ5MDE0MDgwOTU5ZmYxZTJlOGM4ZmFlNTdhYTJjM2Y3NTA5YWFhYmUyMzUyNmMwOGFlOTkzYzg0NGMzODU
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-29FX04-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NTd8aW1hZ2UvanBlZ3xhRE0wTDJoaU1TOHhNRFl5TXpNeE9ERXpNRGN4T0M5TlJsSkhWMWRZV0ZoWVdGaGZNamxHV0RBMFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDNjMTQ5MDE0MDgwOTU5ZmYxZTJlOGM4ZmFlNTdhYTJjM2Y3NTA5YWFhYmUyMzUyNmMwOGFlOTkzYzg0NGMzODU
WESTWARD TOOL
WESTWARD TOOL
29FX04
WESTWARD TOOL WESTWARD TOOL
Description
29FX04 GREASE PUMP, W/GUN AIR MOTOR 3" 400LB/55GAL DRUM (SMARTCATALOG)
VOLUME PER MINUTE 4 LB PUMP RATIO 50 1 CONSUMPTION AT 100 PSI 21.6 CFM MAX PRESSURE 9 000 PSI AIR INLET 1/4 IN FNPT GREASE TYPE NLGI 1 AND 2 HOSE LENGTH 13 FT MATERIAL NITRILE
Part #
29FX04
BDI #
26421403
Details
3873.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Pumps/29FX04/p/26421403
Your Price
$ 3,873.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40151500
Weight / Kilogram
0
Product Group - BDI
F02272
Long Description
VOLUME PER MINUTE 4 LB PUMP RATIO 50 1 CONSUMPTION AT 100 PSI 21.6 CFM MAX PRESSURE 9 000 PSI AIR INLET 1/4 IN FNPT GREASE TYPE NLGI 1 AND 2 HOSE LENGTH 13 FT MATERIAL NITRILE

