Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

49-16-2771-S https://www.bdiexpress.com/medias/INDM-TXXXXXX-29248134-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4M3xpbWFnZS9qcGVnfGFHTTNMMmhpWmk4eE1UQTJORGsxTnpnNU5EWTROaTlKVGtSTkxWUllXRmhZV0ZoZk1qa3lORGd4TXpSZk16QXdlRE13TUM1cWNHY3w5OTE1NDJkMDcyYWU3MDUyZWVmNjkwYmJiMWEyMWI4NzExYjM1YTc2NDNlOGI2ZWY4MzI2YzIzMmU2MWZjMzk3
29248134 Pumps 

MILWAUKEE TOOLS MILWAUKEE TOOLS

49-16-2771-S

Description

49-16-2771-S PUMP IMPELLER ; FOR M18™ TRANSFER PUMP

Impeller; Black Color; Rubber Material; 2" Width; 2" Length; Includes (1) Impeller (49-16-2771-S) | O-Ring; For M18 Transfer Pump

Part #

49-16-2771-S

BDI #
29248134

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TECHTRONIC INDUSTRIES CO
Minimum Buy Quantity
N/A
UNSPSC
40101603
Weight / Kilogram
0
EAN
0045242562480
Product Group - BDI
F02234
Noun
Impeller
Manufacturer URL
https://www.milwaukeetool.com
Weight / LBS
0.08
Product Detail
Impeller
Product Specification
Black Color; Rubber Material; 2" Width; 2" Length
Long Description
Impeller; Black Color; Rubber Material; 2" Width; 2" Length; Includes (1) Impeller (49-16-2771-S) | O-Ring; For M18 Transfer Pump