https://www.bdiexpress.com/medias/INDXXXXXXXXX-25165812-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTl8aW1hZ2UvanBlZ3xhRFl6TDJobVlTOHhNREk1TmpFNE1ETTNOVFU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpVNE1USmZNekF3ZURNd01DNXFjR2N8OWE2MmNlOTcyN2NhZDM3YTJmMGQ4NTdkZTU2OWFhYjM4NmQzOWIwM2JkMjY2YTc5ODA2M2UzYWY2NmE4M2VhNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25165812-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTl8aW1hZ2UvanBlZ3xhRFl6TDJobVlTOHhNREk1TmpFNE1ETTNOVFU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpVNE1USmZNekF3ZURNd01DNXFjR2N8OWE2MmNlOTcyN2NhZDM3YTJmMGQ4NTdkZTU2OWFhYjM4NmQzOWIwM2JkMjY2YTc5ODA2M2UzYWY2NmE4M2VhNA
25167655
Pumps
VICKERS
VICKERS
F3-V10-1S7S-1C20
VICKERS VICKERS
Description
F3-V10-1S7S-1C20 VANE PUMP ; CW RH 3/4"SHAFT STR W/KEY
Hydraulic Pump; Single Vane; 1GPM Flow Capacity; 1-5/16"-12 Inlet Port; 3/4"-16 Outlet Port; 2500PSI Maximum Pressure; 4800RPM Maximum Speed; Inline with Inlet Port; Fluorocarbon Seal; Straight Keyed Shaft
Part #
F3-V10-1S7S-1C20
BDI #
25167655
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Pumps/F3-V10-1S7S-1C20/p/25167655
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151533
Weight / Kilogram
4.5
Product Group - BDI
F02272
Harmonized Tariff Code
8413.50.00.80
Noun
Pump
Keyword String
Hydraulic
Manufacturer URL
https://www.eaton.com
Product Detail
Hydraulic Pump
Product Specification
Single Vane; 1GPM Flow Capacity; 1-5/16"-12 Inlet Port; 3/4"-16 Outlet Port; 2500PSI Maximum Pressure; 4800RPM Maximum Speed; Inline with Inlet Port; Fluorocarbon Seal; Straight Keyed Shaft
Long Description
Hydraulic Pump; Single Vane; 1GPM Flow Capacity; 1-5/16"-12 Inlet Port; 3/4"-16 Outlet Port; 2500PSI Maximum Pressure; 4800RPM Maximum Speed; Inline with Inlet Port; Fluorocarbon Seal; Straight Keyed Shaft

