Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

107-453NL https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=459523&size=2&newsize=300
25241068 Valves And Controls 

MUELLER INDUSTRIES MUELLER INDUSTRIES

107-453NL

Description

107-453NL BALL VALVE ; 1/2" SWT

Forged brass full port ball valve solder. 600 P.S.I. nonshock WOG (1/4" thru 3"). 150 P.S.I. WSP steam. Meets ANSI/NSF 61-1999a (1/2" thru 2"). CSA 3-88 (5 PSIG) certified (1/4" thru 2"). CSA tamper proof. CSA certified. CSA B16.33 (125 PSIG) 1/2" thru 1"). UL LP gas 400 P.S.I. Meets federal specification WW-V-35B Type II, Style 3. Suitable for use with flammable liquid (1/2" thru 2"). Pipe ends comply with ANSI B1.20.1. Temperature range -40 deg. F. to 350 deg. F. Import. Manufactured to include no more than 0.25% weighted average lead content on wetted surfaces.

Part #

107-453NL

BDI #
25241068

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

13.39 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 13.39 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MUELLER INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0
Product Group - BDI
F02352
Long Description
Forged brass full port ball valve solder. 600 P.S.I. nonshock WOG (1/4" thru 3"). 150 P.S.I. WSP steam. Meets ANSI/NSF 61-1999a (1/2" thru 2"). CSA 3-88 (5 PSIG) certified (1/4" thru 2"). CSA tamper proof. CSA certified. CSA B16.33 (125 PSIG) 1/2" thru 1"). UL LP gas 400 P.S.I. Meets federal specification WW-V-35B Type II, Style 3. Suitable for use with flammable liquid (1/2" thru 2"). Pipe ends comply with ANSI B1.20.1. Temperature range -40 deg. F. to 350 deg. F. Import. Manufactured to include no more than 0.25% weighted average lead content on wetted surfaces.