APOLLO VALVES
APOLLO VALVES
19KJHK150ABJ
APOLLO VALVES APOLLO VALVES
Description
19KJHK150ABJ SAFETY VALVE ; 2J2-1/2 19K PFA 150PSIBRZ UV AIR
Pressure Relief Valve; 2" FNPT; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; 150 PSI; 0 To 406 Deg F; Bronze
Part #
19KJHK150ABJ
BDI #
27898205
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/19KJHK150ABJ/p/27898205
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141604
Weight / Kilogram
8.698
EAN
0670750899270
Product Group - BDI
F02352
Valve Type
Pressure Relief
Port Type
2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
0 To 406 Deg F
Body Material
Bronze
Inch - Metric
Inch
Other Features
Brass Trim/ PFA Teflon Seat
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Relief Pressure
Manufacturer URL
https://aalberts-ips.us
Long Description
Pressure Relief Valve; 2" FNPT; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; 150 PSI; 0 To 406 Deg F; Bronze
Overall Height
14.25 Inch | 361.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh