https://www.bdiexpress.com/medias/INDASVVALVEX-8210G089-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI0MjJ8aW1hZ2UvanBlZ3xhREkzTDJnMU15OHhNRGd3TkRjMU5UTXdNRE00TWk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd09EbGZVMU5mTXpBd2VETXdNQzVxY0djfDk2OWFlNjRjNGM5ZDQ5NTdmMGE2NDVmYWYzNDNiNmZlYzZkODUyM2Y3Zjg5YzE2YzQ1ZGM2MjQzNjkxOTk1MTk
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G089-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI0MjJ8aW1hZ2UvanBlZ3xhREkzTDJnMU15OHhNRGd3TkRjMU5UTXdNRE00TWk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd09EbGZVMU5mTXpBd2VETXdNQzVxY0djfDk2OWFlNjRjNGM5ZDQ5NTdmMGE2NDVmYWYzNDNiNmZlYzZkODUyM2Y3Zjg5YzE2YzQ1ZGM2MjQzNjkxOTk1MTk
ASCO VALVE
ASCO VALVE
8210G089AC220/50
ASCO VALVE ASCO VALVE
Description
8210G089AC220/50 SOLENOID VALVE ; 1"X1" 2NC STAINL16.1W
Valve; 1" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 220/50 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 150 PSI/Light Oil - Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Stainless Steel
Part #
8210G089AC220/50
BDI #
20692022
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G089AC220-50/p/20692022
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
220/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 150 PSI | Light Oil - Water 125 PSI
Operating Pressure Range
Air - Inert Gas 0 To 150 PSI | Light Oil - Water 0 To 125 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
10.98
Long Description
Valve; 1" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 220/50 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 150 PSI/Light Oil - Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Stainless Steel
Overall Length
4.255 Inch | 108.077 Millimeter
Overall Width
3.845 Inch | 97.663 Millimeter
Overall Height
5.26 Inch | 133.604 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

