Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HE-1/2-D-MIDI ; 162810 https://www.bdiexpress.com/medias/INDFESVALVEX-162810-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2Mjh8aW1hZ2UvanBlZ3xhRGt6TDJnNU5pODVOamMxT1RFME5UUXpNVE0wTG1wd1p3fDQ3NjczYjJmMGFlZjY0ZTVmNmYxODNkNDlmMjEzY2FjN2VlOGYyMzViMTI5MWU0MzE3ZTgwMDdjMDA0NjU5MmM
15040275 Hydraulic and Pneumatic Valves 

FESTO FESTO

HE-1/2-D-MIDI ; 162810

Description

HE-1/2-D-MIDI NR. 162810

Piston Valve; 1/2" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Hand Lever; 232 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum

Part #

HE-1/2-D-MIDI NR. 162810

BDI #
15040275

Details

12691.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 12,691.00 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.51
EAN
4052568012748
Product Group - BDI
F02352
Valve Type
Piston
Port Type
1/2" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
232 PSI
Operating Pressure Range
0 To 232 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature | With Connecting Plate | Midi Size
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Piston
Manufacturer URL
https://www.festo.com
Weight / LBS
1.126
Long Description
Piston Valve; 1/2" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Hand Lever; 232 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
3.346 Inch | 85 Millimeter
Overall Width
2.165 Inch | 55 Millimeter
Overall Height
4.764 Inch | 121 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh