https://www.bdiexpress.com/medias/INDSMCVALVEX-SQ2331-51-L8-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MTZ8aW1hZ2UvanBlZ3xhR1kxTDJnd1pTOHhNRFl3TlRReU1UWXlOVE0zTkM5SlRrUlRUVU5XUVV4V1JWaGZVMUV5TXpNeFh6VXhYMHc0WHpNd01IZ3pNREF1YW5Cbnw5ZDk4ZTEyNDgwMTExZDkwMzI3NzcyODlkNzE2NDdmYmQyNWIwNTE5NTliODFlMGJkNTQ1OTZiYWQ2OGY5Njhi
https://www.bdiexpress.com/medias/INDSMCVALVEX-SQ2331-51-L8-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MTZ8aW1hZ2UvanBlZ3xhR1kxTDJnd1pTOHhNRFl3TlRReU1UWXlOVE0zTkM5SlRrUlRUVU5XUVV4V1JWaGZVMUV5TXpNeFh6VXhYMHc0WHpNd01IZ3pNREF1YW5Cbnw5ZDk4ZTEyNDgwMTExZDkwMzI3NzcyODlkNzE2NDdmYmQyNWIwNTE5NTliODFlMGJkNTQ1OTZiYWQ2OGY5Njhi
SMC
SMC
SQ2331-51-L8
SMC SMC
Description
SQ2331-51-L8 VALVE, SINGLE, PLUG-IN (SMARTCATALOG)
Valve; 8 MM Tubing OD Port; 5 Port - 4 Way; 3 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot - Spring/Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SQ2331-51-L8
BDI #
25778206
Details
148.32
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SQ2331-51-L8/p/25778206
Your Price
$ 148.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
175
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
8 MM Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
30 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Metric
Other Features
0.46 - 0.47 Cv Factor | Standard | Non Locking Push Type | Without Manifold Block | Top Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.38581
Long Description
Valve; 8 MM Tubing OD Port; 5 Port - 4 Way; 3 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot - Spring/Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
5.902 Inch | 149.9 Millimeter
Overall Width
0.65 Inch | 16.5 Millimeter
Overall Height
2.41 Inch | 61.21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

