https://www.bdiexpress.com/medias/INDSMCVALVEX-VXD230AZ2AXB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgyOHxpbWFnZS9qcGVnfGFHRTNMMmhtTVM4eE1EYzJPRGN5TXpFNE1UVTVPQzlKVGtSVFRVTldRVXhXUlZoZlZsaEVNak13UVZveVFWaENYek13TUhnek1EQXVhbkJufGJjYzU5NGYwYzA5NzMxZTAxYjAzZWM1ZDM3YmQ5YTEzNWQ5YWEwOTk2NzljMzg4NmIzZjUxZDc2YWMxYmM3OGY
https://www.bdiexpress.com/medias/INDSMCVALVEX-VXD230AZ2AXB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgyOHxpbWFnZS9qcGVnfGFHRTNMMmhtTVM4eE1EYzJPRGN5TXpFNE1UVTVPQzlKVGtSVFRVTldRVXhXUlZoZlZsaEVNak13UVZveVFWaENYek13TUhnek1EQXVhbkJufGJjYzU5NGYwYzA5NzMxZTAxYjAzZWM1ZDM3YmQ5YTEzNWQ5YWEwOTk2NzljMzg4NmIzZjUxZDc2YWMxYmM3OGY
SMC
SMC
VXD230BZ2BXB
SMC SMC
Description
VXD230BZ2BXB SOLENOID VALVE ; PILOT OP 2 PORT (N.C.)
Valve; Solenoid; 3/8" RC Port; 2 Port - 2 Way; 2 Position; Pneumatic; 100 VAC; Solenoid - Air Pilot/Spring Return; 130 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Part #
VXD230BZ2BXB
BDI #
25651302
Details
86.52
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXD230BZ2BXB/p/25651302
Your Price
$ 86.52 / each
$ 87.00 / each BDIExpress
$ 87.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Diaphragm | Solenoid
Port Type
3/8" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
100 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
3 To 130 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.4 Cv Factor | DIN Terminal With Surge Voltage Suppressor and Light
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.88185
Long Description
Valve; Solenoid; 3/8" RC Port; 2 Port - 2 Way; 2 Position; Pneumatic; 100 VAC; Solenoid - Air Pilot/Spring Return; 130 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Height
4.488 Inch | 114 Millimeter
Overall Length
2.638 Inch | 67 Millimeter
Overall Width
3.819 Inch | 97 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

