https://www.bdiexpress.com/medias/INDSMCVALVEX-VXN-C-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5Mzh8aW1hZ2UvanBlZ3xhRFF3TDJnME55OHhNRFl3TlRjMk1EZzNNalEzT0M5SlRrUlRUVU5XUVV4V1JWaGZWbGhPWDBOZlFsSlRYek13TUhnek1EQXVhbkJufDVjY2ZiNmZjNTcwZGZjYzkwOGNkNmE5MDRiZWFkOWNmNzkzOGQxZmM1MzQyNTkzMGVmZmVjNzVlMDY2YzRlNDM
https://www.bdiexpress.com/medias/INDSMCVALVEX-VXN-C-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5Mzh8aW1hZ2UvanBlZ3xhRFF3TDJnME55OHhNRFl3TlRjMk1EZzNNalEzT0M5SlRrUlRUVU5XUVV4V1JWaGZWbGhPWDBOZlFsSlRYek13TUhnek1EQXVhbkJufDVjY2ZiNmZjNTcwZGZjYzkwOGNkNmE5MDRiZWFkOWNmNzkzOGQxZmM1MzQyNTkzMGVmZmVjNzVlMDY2YzRlNDM
SMC
SMC
VXN22DS
SMC SMC
Description
VXN22DS MEDIA VALVE ; 2 WAY 1/4" NPT
Valve; Solenoid; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 24 VDC; Solenoid/Spring Return; 435 PSI; Air -14 To 140 Deg F/Water 34 To 140 Deg F; Buna-N Seal; Brass
Part #
VXN22DS
BDI #
25762799
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXN22DS/p/25762799
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
435 PSI
Operating Pressure Range
0 To 435 PSI
Operating Temperature Range
Air -14 To 140 Deg F | Water 34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.21 Cv Factor Air - Water | For Air/Water | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.99208
Long Description
Valve; Solenoid; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 24 VDC; Solenoid/Spring Return; 435 PSI; Air -14 To 140 Deg F/Water 34 To 140 Deg F; Buna-N Seal; Brass
Overall Length
2.835 Inch | 72 Millimeter
Overall Width
1.378 Inch | 35 Millimeter
Overall Height
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

