Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XVBC34 https://www.bdiexpress.com/medias/INDXXXXXXXXX-15063596-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1MnxpbWFnZS9qcGVnfGFHSTBMMmhsWlM4eE1EYzJOVGs1TnpZd05EZzVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UVXdOak0xT1RaZk16QXdlRE13TUM1cWNHY3w5YWYzYzNiNzExYWE1OGJmODNkNjcwNzYwNzk3NjFhNmQ5ZDFjMjA3NjQ0MjdhNGE0MTkwNmUxN2ZlOWY0YTY4
15063596 Accessories Replacement Parts and Miscellaneous 

SQUARE D SQUARE D

XVBC34

Description

XVBC34 INDICATING BANK LENS UNIT ; 250V NEMA 1/4X/12 RED

Indicating Bank Lens; 250V; 10W; Red

Part #

XVBC34

BDI #
15063596

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHNEIDER GROUP
Minimum Buy Quantity
N/A
UNSPSC
39110000
Weight / Kilogram
0.136
EAN
3389110845075
Product Group - BDI
L01234
Noun
Lens
Keyword String
Indicating Bank
Product Detail
Indicating Bank Lens
Product Specification
Indicating Bank Lens 250V 10W Red
Long Description
Indicating Bank Lens; 250V; 10W; Red