515367
Non-Mounted Bearings
IKO
IKO
LMB101824
IKO IKO
Description
LMB101824 LINEAR BUSHING
5/8" Bore; 1-1/8" Outside Diamter; 1-1/2" Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Part #
LMB-101824
BDI #
515367
Details
56.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LMB101824/p/515367
Your Price
$ 56.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.079
EAN
4549557038037
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Inch
Other Features
High Accuracy Class | Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Manufacturer Item Number
LMB101824
Weight / LBS
0.175
Long Description
5/8" Bore; 1-1/8" Outside Diamter; 1-1/2" Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Length
1.5 Inch | 38.1 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh