https://www.bdiexpress.com/medias/INDTHOACSRYX-SL-CLSDI-FLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3NXxpbWFnZS9qcGVnfGFEZ3hMMmhqTWk4eE1EYzJPVEV3TkRZNU9UUXlNaTlKVGtSVVNFOUJRMU5TV1ZoZlUweGZRMHhUUkVsZlJreFVYek13TUhnek1EQXVhbkJufDcyNTdkZTkyZGM3OWViY2Y2MDVhMjI1YWE2YjlkZDE1ZTk3Y2ZmODRkYTM4MzA5ZjdmMDY5MzhkNjJiZTM0M2M
854946
Round and Square Rail Accessories
THOMSON
THOMSON
FS250
THOMSON THOMSON
Description
FS250 LINEAR BEARING SEAL ; FELT CLOSED 0.25" DIA
Seal; Closed Integral; 0.25 IN ID X 0.5 IN OD X 0.125 IN T; Felt; Used With SUPER-4 | A-4812 | XA-4812 | ADJ-4812 Ball Bushing Bearing
Part #
FS250
BDI #
854946
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/FS250/p/854946
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0
EAN
0662486933151
Product Group - BDI
L00220
Product Name
Seal
Product Type
Closed Integral
Size
0.25 IN ID X 0.5 IN OD X 0.125 IN T
Material
Felt
Used With
SUPER-4 | A-4812 | XA-4812 | ADJ-4812 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Use PR Type External Retaining Rings for Retention
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Closed Integral
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FS250
Long Description
Seal; Closed Integral; 0.25 IN ID X 0.5 IN OD X 0.125 IN T; Felt; Used With SUPER-4 | A-4812 | XA-4812 | ADJ-4812 Ball Bushing Bearing