https://www.bdiexpress.com/medias/INDIKOXXXXXX-FT-FLT-RLLER-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNDR8aW1hZ2UvanBlZ3xhR1JtTDJneU5TOHhNRFEyTmpnMk1EUXdNRFkzTUM5SlRrUkpTMDlZV0ZoWVdGaGZSbFJmUmt4VVgxSk1URVZTWHpNd01IZ3pNREF1YW5Cbnw3OTNmZjI5YmU3Zjk5MTVmOTA5MjQzYzI3YTBmYmQ0OWJmODk1NjBhMTNhMWEwN2FkNTk2YzkxN2Q3OWM5OTUx
23284060
Slide Accessories
IKO
IKO
FT 3525 N B2
IKO IKO
Description
FT 3525 N B2 SR FLAT ROLLER CAGE ; 35MM ROLLER 75 MM L X 25 MM W RETAINER
Assembly; Needle Roller Cage; 78.5 MM L X 25 MM W; Cage: Synthetic Resin; Used with RW | RWB | SR | GSN Guideway
Part #
FT 3525 N B2
BDI #
23284060
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slide-Accessories/FT-3525-N-B2/p/23284060
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.019
EAN
4549557028724
Product Group - BDI
L00220
Product Name
Assembly
Product Type
Needle Roller Cage
Size
78.5 MM L X 25 MM W
Used With
RW | RWB | SR | GSN Guideway
Material
Cage: Synthetic Resin
Inch - Metric
Metric
Other Features
Flat | 3.5 MM Roller Dia | Single Row
Category - BDI
Linear Slide Accessories
Noun
Assembly
Manufacturer Item Number
FT3525NB2
Weight / LBS
0.041
Long Description
Assembly; Needle Roller Cage; 78.5 MM L X 25 MM W; Cage: Synthetic Resin; Used with RW | RWB | SR | GSN Guideway