1240521
Slide Accessories
EWELLIX
EWELLIX
LWERE 6
EWELLIX EWELLIX
Description
LWERE 6 RAIL END PIECE
End Piece; 3 MM L X 15.2 MM W X 15 MM H; Used with LWRE6 Rail
Part #
LWERE 6
BDI #
1240521
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slide-Accessories/LWERE-6/p/1240521
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
EAN
7333314310736
Product Group - BDI
L00220
Product Name
End Piece
Size
3 MM L X 15.2 MM W X 15 MM H
Used With
LWRE6 Rail
Inch - Metric
Metric
Other Features
M5 DIN 7991 Attachment Screw | Without Wiper
Category - BDI
Slide Accessories
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWERE 6
Weight / LBS
0.011
Long Description
End Piece; 3 MM L X 15.2 MM W X 15 MM H; Used with LWRE6 Rail