https://www.bdiexpress.com/medias/INDXXXBLTXXX-21595044-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY3MDh8aW1hZ2UvanBlZ3xhRGRsTDJneU1TODVPVEF6TXpFME5UWTNNVGs0TDBsT1JGaFlXRUpNVkZoWVdGOHlNVFU1TlRBME5GOHpNREJZTXpBd0xtcHdad3w2MGIyMTc2OTJmZjJiMWRlNjc1MDIxZDllNDdlMDA5NDQ0YzE1MjJhYjMzMzcyMDJjNDA1ODNlZDZmMjRjMjhi
21595047
Modular Belting
INTRALOX
INTRALOX
2400 35.4IN X 75FT F/E
INTRALOX INTRALOX
Description
SERIES 2400 35.4IN X 75FT F/E
Mat Top Modular Belting; Series 2400; Polypropylene; 35.4" Width X 75Ft Length; For Conveyor
Part #
2400 35.4IN X 75FT F/E
BDI #
21595047
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/2400-35-4IN-X-75FT-F-E/p/21595047
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.intralox.com
Product Detail
Mat Top Modular Belting
Product Specification
Series 2400; Polypropylene; 35.4" Width X 75Ft Length
Long Description
Mat Top Modular Belting; Series 2400; Polypropylene; 35.4" Width X 75Ft Length; For Conveyor