17226618
Conveyor Component Accessories
FLEXCO
FLEXCO
2C ; 20017
FLEXCO FLEXCO
Description
2C NR. 20017 FASTENER SET ; STEEL 100/SET C BUCKET
Bolt Solid Plate Fastener; For Conveyor Belt; Steel
Part #
2C ; 20017
BDI #
17226618
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/2C-;-20017/p/17226618
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
13.743
EAN
0697598200174
Product Group - BDI
M00132
Product Name
Bolt Solid Plate Fastener
Part Description
Bolt Solid Plate Fastener
Used For
Conveyor Belt
Material
Steel
Other Features
9/16 IN to 13/16 IN Belt Thickness | 25 Fastener Set Per Box
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Bolt Solid Plate
Manufacturer URL
https://www.flexco.com
Weight / LBS
30.3
Long Description
Bolt Solid Plate Fastener; For Conveyor Belt; Steel