342794
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
SF-SP-14-8
SYSTEM PLAST SYSTEM PLAST
Description
SYSTEM PLAST SF-SP-14-8
Cladding Section; Bottom Sliding Panel Cladding Section; 1.18 IN W; Use: Make Sliding Door with Panel Up to 0.25 Inch Thickness
Part #
SF-SP-14-8
BDI #
342794
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SF-SP-14-8/p/342794
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.05
Product Group - BDI
G00268
Product Name
Cladding Section
Part Description
Bottom Sliding Panel Cladding Section
Size
1.18 IN W
Used For
Make Sliding Door with Panel Up to 0.25 Inch Thickness
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cladding
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF-SP-14-8
Weight / LBS
0.11
Long Description
Cladding Section; Bottom Sliding Panel Cladding Section; 1.18 IN W; Use: Make Sliding Door with Panel Up to 0.25 Inch Thickness