342640
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VF-CRS-100
SYSTEM PLAST SYSTEM PLAST
Description
VF-CRS-100 CHAIN RETURN SHOE ; NON-RETURNABLE SP CUSTOMIZED PRODS
Chain Return Shoe; Chain Return Shoe; 7.56 IN L X 0.5 IN W X 2.5 IN H | 0.5 IN Cross Rod; Use: Used with VF-CR-38100 Profile; UHMW
Part #
VF-CRS-100
BDI #
342640
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VF-CRS-100/p/342640
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.098
EAN
0787405381285
Product Group - BDI
M00134
Product Name
Chain Return Shoe
Part Description
Chain Return Shoe
Size
7.56 IN L X 0.5 IN W X 2.5 IN H | 0.5 IN Cross Rod
Used For
Used with VF-CR-38100 Profile
Material
UHMW
Other Features
Includes 1 Pin with Each Shoe
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shoe
Keyword String
Chain Return
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF-CRS-100
Manufacturer Internal Number
VF-CRS-100
Weight / LBS
0.2
Long Description
Chain Return Shoe; Chain Return Shoe; 7.56 IN L X 0.5 IN W X 2.5 IN H | 0.5 IN Cross Rod; Use: Used with VF-CR-38100 Profile; UHMW