341695
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-650PE-58
SYSTEM PLAST SYSTEM PLAST
Description
VG-650PE-58 CHAIN RETURN SHOE ; NON-RETURNABLE PE 5/8"
Chain Return Shoe; Chain Return Shoe; 9.58 IN L X 3.72 IN W X 1.5 IN H; Use: Guiding Plastic Chain or Belting in to Return Way; Polyethylene
Part #
VG-650PE-58
BDI #
341695
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-650PE-58/p/341695
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.181
EAN
0787405498471
Product Group - BDI
M00134
Product Name
Chain Return Shoe
Part Description
Chain Return Shoe
Size
9.58 IN L X 3.72 IN W X 1.5 IN H
Used For
Guiding Plastic Chain or Belting in to Return Way
Material
Polyethylene
Other Features
Radiused Wear Shoe | Gray | 0.625 Inch Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shoe
Keyword String
Chain Return
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-650PE-58
Manufacturer Internal Number
VG-650PE-58
Weight / LBS
0.4
Long Description
Chain Return Shoe; Chain Return Shoe; 9.58 IN L X 3.72 IN W X 1.5 IN H; Use: Guiding Plastic Chain or Belting in to Return Way; Polyethylene