![G-RAIL SSRS RND WH 14GA 10FT](/medias/INDXXXXXXXXX-22604849-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIyNDN8aW1hZ2UvanBlZ3xhR1ExTDJnMU15OHhNREl3TmpjeE5qVTFPVE01TUM5SlRrUllXRmhZV0ZoWVdGaGZNakkyTURRNE5EbGZNekF3V0RNd01DNXFjR2N8NmRjODQ1YjQ2MzM0NTQ3OGE5YmEyYTRjYjI1ZTk2OWY1Y2VhM2ZkNjViYmNjYzI0YzI5M2YyNGUyY2U4NTYyYg)
![G-RAIL SSRS RND WH 14GA 10FT](/medias/INDXXXXXXXXX-22604849-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIyNDN8aW1hZ2UvanBlZ3xhR1ExTDJnMU15OHhNREl3TmpjeE5qVTFPVE01TUM5SlRrUllXRmhZV0ZoWVdGaGZNakkyTURRNE5EbGZNekF3V0RNd01DNXFjR2N8NmRjODQ1YjQ2MzM0NTQ3OGE5YmEyYTRjYjI1ZTk2OWY1Y2VhM2ZkNjViYmNjYzI0YzI5M2YyNGUyY2U4NTYyYg)
22604849
Guides
REXNORD
REXNORD
G-RAIL SSRS RND WH 14GA 10FT
REXNORD REXNORD
Description
G-RAIL SSRS RND WH 14GA 10FT ; NON RETURNABLE UHMWPE 10FT LONG
Guide Rail; 10 Ft Length; 0.67" Height
Part #
G-RAIL SSRS RND WH 14GA 10FT
BDI #
22604849
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/G-RAIL-SSRS-RND-WH-14GA-10FT/p/22604849
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101707
Weight / Kilogram
0.06
EAN
0782934775857
Product Group - BDI
L00280
Harmonized Tariff Code
8431.39.00.10
Noun
Rail
Keyword String
Guide
Manufacturer URL
https://www.rexnord.com
Product Detail
Guide Rail
Product Specification
10 Ft Length; 0.67" Height
Long Description
Guide Rail; 10 Ft Length; 0.67" Height