BANDO
BANDO
SL-S8135 120MM X 3280MME
BANDO BANDO
Description
BANDO SL-S8135 120MM X 3280MME
Belt; 120MM Width; 3280MM Length; White Color; Fluororesin Top Material; PU Back Side
Part #
SL-S8135 120MM X 3280MME
BDI #
25094137
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/SL-S8135-120MM-X-3280MME/p/25094137
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Manufacturer URL
https://www.bandousa.com
Product Detail
Belt
Product Specification
120MM Width; 3280MM Length; White Color; Fluororesin Top Material; PU Back Side
Long Description
Belt; 120MM Width; 3280MM Length; White Color; Fluororesin Top Material; PU Back Side
