

MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-53-2802
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
48-53-2802 LEADER CABLE ; 5/8" X 2' LG
Leader Cable; 5/8" Diameter; 2' Length; Inner Core Compatible Cable Type; Drum Compatible Machine Type; Stainless Steel Release Pin and Spring; Steel Spring; Steel Connectors
Part #
48-53-2802
BDI #
25173757

Details
87.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/48-53-2802/p/25173757
Your Price
$ 87.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47121808
Weight / Kilogram
0.68
EAN
0045242005505
Product Group - BDI
E02362
Noun
Cable
Keyword String
Leader
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Leader Cable
Product Specification
5/8" Diameter; 2' Length; Inner Core Compatible Cable Type; Drum Compatible Machine Type; Stainless Steel Release Pin and Spring; Steel Spring; Steel Connectors
Long Description
Leader Cable; 5/8" Diameter; 2' Length; Inner Core Compatible Cable Type; Drum Compatible Machine Type; Stainless Steel Release Pin and Spring; Steel Spring; Steel Connectors