https://www.bdiexpress.com/medias/INDXXXXXXXXX-25150717-300X300.jpg?context=bWFzdGVyfHJvb3R8NzczNnxpbWFnZS9qcGVnfGFEUmhMMmcyTXk4eE1ERTBNakUwT0RZNE9UazFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVEEzTVRkZk16QXdXRE13TUM1cWNHY3xiM2RiNThkZjQzZjIzMzNmNjJlNDQwZTI5Y2YzNTNiM2U5OWMxN2Q5YzBmYzAyZmExOTJmY2MxOGU5ZDU0NTJj
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25150717-300X300.jpg?context=bWFzdGVyfHJvb3R8NzczNnxpbWFnZS9qcGVnfGFEUmhMMmcyTXk4eE1ERTBNakUwT0RZNE9UazFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVEEzTVRkZk16QXdXRE13TUM1cWNHY3xiM2RiNThkZjQzZjIzMzNmNjJlNDQwZTI5Y2YzNTNiM2U5OWMxN2Q5YzBmYzAyZmExOTJmY2MxOGU5ZDU0NTJj
NOOK INDUSTRIES
NOOK INDUSTRIES
5-BSJ-U 6:1/SSE-1/SSE-2/FT/12.00/S
NOOK INDUSTRIES NOOK INDUSTRIES
Description
5-BSJ-U 6:1/SSE-1/SSE-2/FT/12.00/S JACK ; SCREW POS:1 6:1 2ND SHAFT IOPTION SSE
Machine Screw Jack; 5 Ton Capacity; 6:1 Gear Ratio; 12" Travel; Upright Configuration; 0.473" Screw Lead; Worm Gear Ball; Standard Shaft Extension; Standard Flange Base; Standard Threaded End
Part #
5-BSJ-U 6:1/SSE-1/SSE-2/FT/12.00/S
BDI #
25150717
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/5-BSJ-U-6:1-SSE-1-SSE-2-FT-12-00-S/p/25150717
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101635
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8425.42.00.00
Noun
Jack
Keyword String
Machine Screw
Manufacturer URL
https://www.nookindustries.com
Product Detail
Machine Screw Jack
Product Specification
5 Ton Capacity; 6:1 Gear Ratio; 12" Travel; Upright Configuration; 0.473" Screw Lead; Worm Gear Ball; Standard Shaft Extension; Standard Flange Base; Standard Threaded End
Long Description
Machine Screw Jack; 5 Ton Capacity; 6:1 Gear Ratio; 12" Travel; Upright Configuration; 0.473" Screw Lead; Worm Gear Ball; Standard Shaft Extension; Standard Flange Base; Standard Threaded End

