Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

50R HSB 2IN WRAPFLEX 3701709 https://www.bdiexpress.com/medias/INDREXXXTXXX-10R-HUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4OTd8aW1hZ2UvanBlZ3xhR015TDJnMlppOHhNRE0wTXpBM01qWTJNVFV6TkM5SlRrUlNSVmhZV0ZSWVdGaGZNVEJTWDBoVlFsOHpNREI0TXpBd0xtcHdad3wzMGQxODkzYTU0ODNjZTNmODAwZTI0OGQ4ZTI0YzY1N2QzNGIzOTExZTJhZTA4YmJlMDNiYjM3OTI3YjgyY2M2
24118797 Elastomeric Hub 

REXNORD REXNORD

50R HSB 2IN WRAPFLEX 3701709

Description

50R HSB 2IN WRAPFLEX 3701709 ; NON-RETURNABLE 1/2"X1/4"KW 2SS CPLG HUB

Elastomeric Coupling Hub; 2" Bore; 7.48" Outside Diameter; 7.01" Hub Diameter; Shaft Hub Type; Finished Bore; 50R Coupling Size; Steel Material; 3000 RPM Speed; 22200In-Lbs Torque

Part #

50R HSB 2IN WRAPFLEX 3701709

BDI #
24118797

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
14.95
EAN
0793699835984
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
50R
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
3000
Torque
22200In-Lbs
Inch - Metric
Inch
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
33
Long Description
Elastomeric Coupling Hub; 2" Bore; 7.48" Outside Diameter; 7.01" Hub Diameter; Shaft Hub Type; Finished Bore; 50R Coupling Size; Steel Material; 3000 RPM Speed; 22200In-Lbs Torque
Length Thru Bore
7.48 Inch | 189.992 Millimeter
Hub Diameter
7.01 Inch | 178.054 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
7.48 Inch | 189.992 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh