21466109
Hubs
ZERO-MAX
ZERO-MAX
B-09
ZERO-MAX ZERO-MAX
Description
B-09 PHASE ADJUSTING HUB ; 1-1/4" BORE 3-3/4" OD FB 3-5/16" PLT DIA
1-1/4" Bore; 3-3/4" Outside Diameter; Finished Bore; 3-5/16" Pilot Diameter; 3/16" Pilot Length; Cast Iron; 1-23/32" Length Through Bore; 2-7/8" Bolt Circle Diameter; Keyway
Part #
B-09
BDI #
21466109
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/B-09/p/21466109
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
1.04
Product Group - BDI
M02194
Hub Type
Phase Adjusting Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Inch - Metric
Inch
Other Features
Phase Adjusting Screw | Locking Bolt
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Manufacturer Item Number
B-09
Weight / LBS
2.3
Long Description
1-1/4" Bore; 3-3/4" Outside Diameter; Finished Bore; 3-5/16" Pilot Diameter; 3/16" Pilot Length; Cast Iron; 1-23/32" Length Through Bore; 2-7/8" Bolt Circle Diameter; Keyway
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Circle Diameter Round
2.875 Inch | 73.025 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Length Thru Bore
1.719 Inch | 43.663 Millimeter
Pilot Diameter
3.313 Inch | 84.15 Millimeter
Pilot Length
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh