https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-5BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5OTh8aW1hZ2UvanBlZ3xhRE0wTDJobVpTOHhNRFV3TnpRNE56TXhNemsxTUM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4MVFrNUVYek13TUhnek1EQXVhbkJufGFmOTNiZTc1MTRmNjZmY2M1OWIzNzIxYzRjZDYxZjZhZDhlYTkzYjVlYjJiNWZiNjAzZDg3MjZmOTU3ZmM0Yzk
395372
Drive Belts Poly-V
CONTINENTAL
CONTINENTAL
4050380
CONTINENTAL CONTINENTAL
Description
4050380 POLY-V-BELT
K; Poly-V; 9/64" Pitch; 38" Belt Pitch Length; 45/64" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20964040
BDI #
395372
Details
15.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/4050380/p/395372
Your Price
$ 15.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.079
EAN
0037256017636
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
OETS Multi-V
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
4050380 Poly-V Belt
Manufacturer Internal Number
20033101
Weight / LBS
0.136
Long Description
K; Poly-V; 9/64" Pitch; 38" Belt Pitch Length; 45/64" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
38 Inch | 965.2 Millimeter
Belt Width
0.703 Inch | 17.856 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh