https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-GTR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NjR8aW1hZ2UvanBlZ3xhRGN4TDJneE5DOHhNREF5T0RVME1EQXdNak16TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5SFZGSmZNekF3ZURNd01DNXFjR2N8OGNiYzI2MTc5NTIzMjQ2NjY4YjU2ZDE4YmIxYTQ3ODMxMzRhYWRhNzMzZmQzMzRkYTkwZTEwMGM2N2UyYzVlYw
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-GTR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NjR8aW1hZ2UvanBlZ3xhRGN4TDJneE5DOHhNREF5T0RVME1EQXdNak16TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5SFZGSmZNekF3ZURNd01DNXFjR2N8OGNiYzI2MTc5NTIzMjQ2NjY4YjU2ZDE4YmIxYTQ3ODMxMzRhYWRhNzMzZmQzMzRkYTkwZTEwMGM2N2UyYzVlYw
MAUREY
MAUREY
14GTR-1190-90
MAUREY MAUREY
Description
14GTR-1190-90 TIMING BELT
Synchronous Belt; 14MM Pitch; 1190MM Pitch Length; 90MM Belt Width; Standard HTD Tooth Profile; 14GTR; Aramid Tensile Material; Rubber Outer Material
Part #
14GTR-1190-90
BDI #
635546
Details
1047.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/14GTR-1190-90/p/635546
Your Price
$ 1,047.51 / each
$ 1,048.00 / each BDIExpress
$ 1,048.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.815
EAN
0640965278528
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14GTR
Tensile Material
Aramid
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Falcon
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
14GTR-1190-90
Weight / LBS
1.87
Long Description
Synchronous Belt; 14MM Pitch; 1190MM Pitch Length; 90MM Belt Width; Standard HTD Tooth Profile; 14GTR; Aramid Tensile Material; Rubber Outer Material
Belt Width
3.543 Inch | 90 Millimeter
Belt Pitch Length
46.85 Inch | 1190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

