138183
Drive Belts Synchronous Inch and Millimeter
BANDO
BANDO
150-S4.5M-504
BANDO BANDO
Description
150-S4.5M-504 TIMING BELT
Synchronous Belt; 4.5MM Pitch; 504MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; S4.5M; Fiberglass Tensile Material; Rubber Outer Material
Part #
150-S4.5M-504
BDI #
138183
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/150-S4-5M-504/p/138183
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.024
EAN
0649717172664
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
4.5 MM
Tooth Profile
Standard HTD
Belt Series
S4.5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
150-S4.5M-504
Weight / LBS
0.04
Long Description
Synchronous Belt; 4.5MM Pitch; 504MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; S4.5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
19.843 Inch | 504 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh