![D728L200](/medias/INDMEGBELTXX-SYNC-DSSQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTZ8aW1hZ2UvanBlZ3xhREZtTDJneE1pOHhNRFU0TnpFMU5qa3pPRGM0TWk5SlRrUk5SVWRDUlV4VVdGaGZVMWxPUTE5RVUxTlJYek13TUhnek1EQXVhbkJufGJiMjMxZjExYzYzN2YyMTc2OTQyZWMxMTY3M2Y4MTNkZDNlZmNmMjdmODYzMDY0ZGNkMjU3N2M4Njk5MDk2Yjg)
![D728L200](/medias/INDMEGBELTXX-SYNC-DSSQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTZ8aW1hZ2UvanBlZ3xhREZtTDJneE1pOHhNRFU0TnpFMU5qa3pPRGM0TWk5SlRrUk5SVWRDUlV4VVdGaGZVMWxPUTE5RVUxTlJYek13TUhnek1EQXVhbkJufGJiMjMxZjExYzYzN2YyMTc2OTQyZWMxMTY3M2Y4MTNkZDNlZmNmMjdmODYzMDY0ZGNkMjU3N2M4Njk5MDk2Yjg)
549259
Drive Belts Synchronous Inch and Millimeter
MEGADYNE GROUP
MEGADYNE GROUP
D728L200
MEGADYNE GROUP MEGADYNE GROUP
Description
D728L200 DOUBLE SIDED TIMING BELT ; 72.8" PITCH LG 2" WD
Synchronous Belt; 3/8 Inch Pitch; 72.8" Pitch Length; 2" Belt Width; Standard Timing Tooth Profile; L Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
D728L200
BDI #
549259
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/D728L200/p/549259
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041138202
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3/8 Inch
Tooth Profile
Standard Timing
Belt Series
L Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
D728L200
Long Description
Synchronous Belt; 3/8 Inch Pitch; 72.8" Pitch Length; 2" Belt Width; Standard Timing Tooth Profile; L Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Pitch Length
72.8 Inch | 1849.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh