https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-SYNCHRO-POWER-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzB8aW1hZ2UvanBlZ3xhRFkwTDJoak5pOHhNRFF3T1RRMU9UZzNOVGczTUM5SlRrUkhRVlJDVEZSWVdGaGZVMWxPUTE5VFdVNURTRkpQWDFCUFYwVlNYek13TUhnek1EQXVhbkJufDJjMmMyZjk4MzlhMjlmMDVhMDdiZjg3ZTNjODA2YjBhOTNkMjQ3ODc2MzM3MDgwZjI5ZmViOGY2NjY4ZDE0OTM
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-SYNCHRO-POWER-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzB8aW1hZ2UvanBlZ3xhRFkwTDJoak5pOHhNRFF3T1RRMU9UZzNOVGczTUM5SlRrUkhRVlJDVEZSWVdGaGZVMWxPUTE5VFdVNURTRkpQWDFCUFYwVlNYek13TUhnek1EQXVhbkJufDJjMmMyZjk4MzlhMjlmMDVhMDdiZjg3ZTNjODA2YjBhOTNkMjQ3ODc2MzM3MDgwZjI5ZmViOGY2NjY4ZDE0OTM
GATES
GATES
T5-1100-50
GATES GATES
Description
T5-1100-50 TIMING BELT ; 1100MM L X 50MM
Synchronous Belt; 5MM Pitch; 1100MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material
Part #
77621687
BDI #
1134639
Details
170.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/T5-1100-50/p/1134639
Your Price
$ 170.98 / each
$ 171.00 / each BDIExpress
$ 171.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.12
EAN
0072053913064
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
T5
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Sleeve | Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
T5-1100-50
Manufacturer Internal Number
7762-1687
Weight / LBS
0.26
Long Description
Synchronous Belt; 5MM Pitch; 1100MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
43.307 Inch | 1100 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

