https://www.bdiexpress.com/medias/INDOPTXXXXXX-3V-5V-8V-BP-10B-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4MXxpbWFnZS9qcGVnfGFEbGlMMmcwTlM4eE1Ea3hORFF3TVRRMU1qQTJNaTlKVGtSUFVGUllXRmhZV0ZoZk0xWmZOVlpmT0ZaZlFsQmZNVEJDWHpNd01IZ3pNREF1YW5Cbnw1OGFjNTZhODA2M2U1ZDRlZGVkMTczMzgyNWM5M2U3M2QyMTM3Y2Y3NTZhOGQ0YzVkYmU0YWI3NzZhMWIxZTc0
https://www.bdiexpress.com/medias/INDOPTXXXXXX-3V-5V-8V-BP-10B-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4MXxpbWFnZS9qcGVnfGFEbGlMMmcwTlM4eE1Ea3hORFF3TVRRMU1qQTJNaTlKVGtSUFVGUllXRmhZV0ZoZk0xWmZOVlpmT0ZaZlFsQmZNVEJDWHpNd01IZ3pNREF1YW5Cbnw1OGFjNTZhODA2M2U1ZDRlZGVkMTczMzgyNWM5M2U3M2QyMTM3Y2Y3NTZhOGQ0YzVkYmU0YWI3NzZhMWIxZTc0
OPTIBELT
OPTIBELT
10/8VBP3000
OPTIBELT OPTIBELT
Description
10/8VBP3000 V-BELT ; NON-RETURNABLE KB BLUE POWER 3 HP WEDGE
V-Belt; 8V Series; Banded Belt Style; 300" Belt Outside Length; 10" Belt Width; 10 Bands; Aramid Tensile Material; Rubber and Fabric Outer Material
Part #
10/8VBP3000
BDI #
22605979
Details
9566.64
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/10-8VBP3000/p/22605979
Your Price
$ 9,566.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
4014486271331
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
10 Bands
Tensile Material
Aramid
Outer Material
Rubber and Fabric
Other Features
Blue Power
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
10/8VBP3000
Long Description
V-Belt; 8V Series; Banded Belt Style; 300" Belt Outside Length; 10" Belt Width; 10 Bands; Aramid Tensile Material; Rubber and Fabric Outer Material
Belt Width
10 Inch | 254 Millimeter
Belt Outside Length
300 Inch | 7620 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

