DAYTON MANUFACTURING
DAYTON MANUFACTURING
1YVX1
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1YVX1 V-BELT ; COGGED AX45 1 NUMBER OF RIB
OUTSIDE LENGTH 47 IN TOP WIDTH 1/2 IN THICKNESS 5/16 IN MATERIAL FABRIC COVER POLYESTER CORDS RUBBER BODY CONSTRUCTION COGGED RAW EDGE TEMP RANGE -22 DEGREES TO 194 DEGREES F
Part #
1YVX1
BDI #
26419869
Details
28.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/1YVX1/p/26419869
Your Price
$ 28.84 / each
$ 29.00 / each BDIExpress
$ 29.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Long Description
OUTSIDE LENGTH 47 IN TOP WIDTH 1/2 IN THICKNESS 5/16 IN MATERIAL FABRIC COVER POLYESTER CORDS RUBBER BODY CONSTRUCTION COGGED RAW EDGE TEMP RANGE -22 DEGREES TO 194 DEGREES F
