https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PF-JB-2BND-5M-7M-11M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NDh8aW1hZ2UvanBlZ3xhRE15TDJoaE15OHhNRFF3T1RRMk1URTROalU1TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlRUmw5S1FsOHlRazVFWHpWTlh6ZE5YekV4VFY4ek1EQjRNekF3TG1wd1p3fDlkNjk5MDExMzRjMWMyNWRiZDEyNjNkMjg1NjRkYzU2NjQzYTlhZWY2ZDA1ZTNhZWExNDMwZGRkYzc1ZWIwMDM
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PF-JB-2BND-5M-7M-11M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NDh8aW1hZ2UvanBlZ3xhRE15TDJoaE15OHhNRFF3T1RRMk1URTROalU1TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlRUmw5S1FsOHlRazVFWHpWTlh6ZE5YekV4VFY4ek1EQjRNekF3TG1wd1p3fDlkNjk5MDExMzRjMWMyNWRiZDEyNjNkMjg1NjRkYzU2NjQzYTlhZWY2ZDA1ZTNhZWExNDMwZGRkYzc1ZWIwMDM
GATES
GATES
2/3M180JB
GATES GATES
Description
2/3M180JB V-BELT ; 2STRAND 3M SEC 180MM
V-Belt; 3M Series; Banded Belt Style; 180MM Belt Outside Length; 6MM Belt Width; 2 Bands; Polyester Tensile Material; Polyurethane Outer Material
Part #
89112180
BDI #
1098594
Details
46.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2-3M180JB/p/1098594
Your Price
$ 46.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0072053830545
Product Group - BDI
M02356
Belt Series
3M
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Polyflex JB | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
23M180JB
Manufacturer Internal Number
8911-2180
Weight / LBS
0.01
Long Description
V-Belt; 3M Series; Banded Belt Style; 180MM Belt Outside Length; 6MM Belt Width; 2 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
0.236 Inch | 6 Millimeter
Belt Outside Length
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

