BROWNING
BROWNING
2L220
BROWNING BROWNING
Description
2L220 V-BELT ; FINISHED BORE NON-NOTCHED
V-Belt; 2L Series; 22" Belt Outside Length; 1/4" Belt Width; 1 Band; Cotton Tensile Material; Rubber Outer Material
Part #
1093616
BDI #
321964
Details
14.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2L220/p/321964
Your Price
$ 14.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.02
EAN
0662289204878
Product Group - BDI
M02356
Belt Series
2L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Cotton
Outer Material
Rubber
Other Features
FHP
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Category - Mfr
1220/1225
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2L220
Manufacturer Internal Number
1093616
Weight / LBS
0.05
Long Description
V-Belt; 2L Series; 22" Belt Outside Length; 1/4" Belt Width; 1 Band; Cotton Tensile Material; Rubber Outer Material
Belt Width
0.25 Inch | 6.35 Millimeter
Belt Outside Length
22 Inch | 558.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



