399066
Drive Belts V-Belts
CONTINENTAL
CONTINENTAL
3/5V1700
CONTINENTAL CONTINENTAL
Description
3/5V1700 ; HY-T WEDGE TORQUE TEAM BELT
V-Belt; 5V Series; Banded Belt Style; 170" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20040972
BDI #
399066
Details
1126.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-5V1700/p/399066
Your Price
$ 1,126.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.19
EAN
0037256041310
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V Torque Team
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
3/5V1700
Weight / LBS
7.03
Long Description
V-Belt; 5V Series; Banded Belt Style; 170" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Outside Length
170 Inch | 4318 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh