402328
Drive Belts V-Belts
CONTINENTAL
CONTINENTAL
3/CX99-A ; 3/X22X2525Li
CONTINENTAL CONTINENTAL
Description
3/CX99 ; HY-T TORQUE TEAM BELT
V-Belt; CX-X22X Series; Banded Cogged Belt Style; 103"-2613MM Belt Outside Length; 2-5/8"-66MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20056557
BDI #
402328
Details
529.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-CX99-A-;-3-X22X2525Li/p/402328
Your Price
$ 529.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.605
EAN
0037256051562
Product Group - BDI
M02356
Belt Series
CX | X22X
Belt Style
V-Belt Banded Cogged
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Torque Team Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
3/CX99
Weight / LBS
6.66
Long Description
V-Belt; CX-X22X Series; Banded Cogged Belt Style; 103"-2613MM Belt Outside Length; 2-5/8"-66MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
2.625 Inch | 66 Millimeter
Belt Outside Length
103 Inch | 2613 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh