https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNjh8aW1hZ2UvanBlZ3xhREUxTDJnMU9TOHhNRE0zTXpNd01qRXlORFUzTkM5SlRrUllXRmhDVEZSWVdGaGZWbDh6Vmw4MVZsODRWbDh6TURCNE16QXdMbXB3Wnd8N2JlMDJkMmExZWE3MWYyMjZhMDg1YzA0MWU4NjhhMWM4NjY4YWE1YmE4MDBmZDBkODhhYjExYzRhMzc4MGQ4Mw
https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNjh8aW1hZ2UvanBlZ3xhREUxTDJnMU9TOHhNRE0zTXpNd01qRXlORFUzTkM5SlRrUllXRmhDVEZSWVdGaGZWbDh6Vmw4MVZsODRWbDh6TURCNE16QXdMbXB3Wnd8N2JlMDJkMmExZWE3MWYyMjZhMDg1YzA0MWU4NjhhMWM4NjY4YWE1YmE4MDBmZDBkODhhYjExYzRhMzc4MGQ4Mw
TIMKEN
TIMKEN
3V425
TIMKEN TIMKEN
Description
3V425 V-BELT ; SUPER POWER WEDGE COG
V-Belt; 3V Series; 42-1/2" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
3V425
BDI #
225086
Details
21.63
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3V425/p/225086
Your Price
$ 21.63 / each
$ 22.00 / each BDIExpress
$ 22.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.091
EAN
0785201762055
Product Group - BDI
M02356
Belt Series
3V
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3V425
Weight / LBS
0.2
Long Description
V-Belt; 3V Series; 42-1/2" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
42.5 Inch | 1079.5 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

