![4L 340](/medias/INDXXXBLTXXX-V-3L-4L-5L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDF8aW1hZ2UvanBlZ3xhRFk0TDJoaFpTOHhNREUyTXpJd056UTNNVEV6TkM5SlRrUllXRmhDVEZSWVdGaGZWbDh6VEY4MFRGODFURjh6TURCNE16QXdMbXB3Wnd8N2M3ZDBiOGU1NjA3Nzg4ODZiMDdhOTQ0MzJhODBhYWU4YTc5ZDJmZDYwYmVjNGM5ODNjNjJlOGRkYzQyY2FiOQ)
![4L 340](/medias/INDXXXBLTXXX-V-3L-4L-5L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDF8aW1hZ2UvanBlZ3xhRFk0TDJoaFpTOHhNREUyTXpJd056UTNNVEV6TkM5SlRrUllXRmhDVEZSWVdGaGZWbDh6VEY4MFRGODFURjh6TURCNE16QXdMbXB3Wnd8N2M3ZDBiOGU1NjA3Nzg4ODZiMDdhOTQ0MzJhODBhYWU4YTc5ZDJmZDYwYmVjNGM5ODNjNjJlOGRkYzQyY2FiOQ)
18179680
Drive Belts V-Belts
MITSUBOSHI BELT MBL
MITSUBOSHI BELT MBL
4L 340
MITSUBOSHI BELT MBL MITSUBOSHI BELT MBL
Description
4L340 FHP V-BELT ; 1/2" TOP WD X 34" OL
V-Belt; 4L Series; 34" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
4L 340
BDI #
18179680
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4L-340/p/18179680
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.093
EAN
0034494243407
Product Group - BDI
M02356
Belt Series
4L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://mblusa.com
Long Description
V-Belt; 4L Series; 34" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
34 Inch | 863.6 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh