https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMwOXxpbWFnZS9qcGVnfGFHRmlMMmhtWVM4eE1EYzJPRGt4T1RnMU5URXpOQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmUVY5Q1gwTmZSRjh6TURCNE16QXdMbXB3Wnd8NzYzNGVjZWVjNWIyZGZkMWU5YzllYjc2M2Y4MjJlYzM1YjBkYjcxYjY1MTkyZTc4NzJjNTYyYmNkOGIxNmNhMQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMwOXxpbWFnZS9qcGVnfGFHRmlMMmhtWVM4eE1EYzJPRGt4T1RnMU5URXpOQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmUVY5Q1gwTmZSRjh6TURCNE16QXdMbXB3Wnd8NzYzNGVjZWVjNWIyZGZkMWU5YzllYjc2M2Y4MjJlYzM1YjBkYjcxYjY1MTkyZTc4NzJjNTYyYmNkOGIxNmNhMQ
MEGADYNE GROUP
MEGADYNE GROUP
6/B136
MEGADYNE GROUP MEGADYNE GROUP
Description
6/B136 MULTI BANDED V BELT ; 21/32" TOP WD 139" OUTSIDE LG
V-Belt; B Series; Banded Belt Style; 139" Belt Outside Length; 3-3/4" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
6/B136
BDI #
543002
Details
459.38
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6-B136/p/543002
Your Price
$ 459.38 / each
$ 460.00 / each BDIExpress
$ 460.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.817
EAN
0746041111854
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
6/B136
Long Description
V-Belt; B Series; Banded Belt Style; 139" Belt Outside Length; 3-3/4" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
3.75 Inch | 95.25 Millimeter
Belt Outside Length
139 Inch | 3530.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

