https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0ODd8aW1hZ2UvanBlZ3xhREkxTDJoaE1DOHhNRFF3T0RrMU16Z3dOamczT0M5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY5Q1RrUmZRVjlDWDBOZlJGOHpNREI0TXpBd0xtcHdad3xkNWFhN2MxNGRiODBiMjkxYmIwN2NjM2ViNjBhZTc5NTVlYmYwM2ZiMDZlMTA4MTlhM2NmOGQ2MTI0ZjJjMWMw
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0ODd8aW1hZ2UvanBlZ3xhREkxTDJoaE1DOHhNRFF3T0RrMU16Z3dOamczT0M5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY5Q1RrUmZRVjlDWDBOZlJGOHpNREI0TXpBd0xtcHdad3xkNWFhN2MxNGRiODBiMjkxYmIwN2NjM2ViNjBhZTc5NTVlYmYwM2ZiMDZlMTA4MTlhM2NmOGQ2MTI0ZjJjMWMw
GATES
GATES
6/C146
GATES GATES
Description
6/C146 V-BELT ; NON-RETURNABLE POWERBAND 151.06IN OC
V-Belt; C Series; Banded Belt Style; 150" Belt Outside Length; 5-1/4" Belt Width; 6 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
90946146
BDI #
1111270
Details
1169.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6-C146/p/1111270
Your Price
$ 1,169.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
10.43
EAN
0770075357520
Product Group - BDI
M02356
Belt Series
C
Belt Style
V-Belt Banded
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
6/C146 ; 6/22X3700Li
Weight / LBS
10.442
Long Description
V-Belt; C Series; Banded Belt Style; 150" Belt Outside Length; 5-1/4" Belt Width; 6 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
5.25 Inch | 133.35 Millimeter
Belt Outside Length
150 Inch | 3810 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

