![AX35](/medias/INDDODBLTXXX-V-CG-AX-BX-CX-DX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NTJ8aW1hZ2UvanBlZ3xhREE1TDJoaE9TOHhNRFF5TWpRMU56WTVOakk0Tmk5SlRrUkVUMFJDVEZSWVdGaGZWbDlEUjE5QldGOUNXRjlEV0Y5RVdGOHpNREI0TXpBd0xtcHdad3w1YzFiMTBhNWRiOTIwYWRjMDk0OTExYzA1MDUzN2I0MDU1NWJjNTUzOTM2MTQyYzhkYzUzMWEzMzE0Y2I4YjU5)
![AX35](/medias/INDDODBLTXXX-V-CG-AX-BX-CX-DX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NTJ8aW1hZ2UvanBlZ3xhREE1TDJoaE9TOHhNRFF5TWpRMU56WTVOakk0Tmk5SlRrUkVUMFJDVEZSWVdGaGZWbDlEUjE5QldGOUNXRjlEV0Y5RVdGOHpNREI0TXpBd0xtcHdad3w1YzFiMTBhNWRiOTIwYWRjMDk0OTExYzA1MDUzN2I0MDU1NWJjNTUzOTM2MTQyYzhkYzUzMWEzMzE0Y2I4YjU5)
254026
Drive Belts V-Belts
DODGE
DODGE
AX35
DODGE DODGE
Description
AX35 V-BELT
V-Belt; AX Series; Cogged Belt Style; 37" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
108644
BDI #
254026
Details
20.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/AX35/p/254026
Your Price
$ 20.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.1
EAN
0782475073092
Product Group - BDI
M02356
Belt Series
AX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Long Description
V-Belt; AX Series; Cogged Belt Style; 37" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Outside Length
37 Inch | 939.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh