![R8V5000-2](/medias/INDDODBLTXXX-V-2BND-R-NRW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5Mjd8aW1hZ2UvanBlZ3xhREEyTDJnd1pDOHhNRFkwTkRBd01ERXhNalkzTUM5SlRrUkVUMFJDVEZSWVdGaGZWbDh5UWs1RVgxSmZUbEpYWHpNd01IZ3pNREF1YW5CbnwxYjk3NjM4NWE4NzU4ZDE3ZGRhY2E5ODE0Y2IzMDJjYjk0MjdmZGYxMTI1OWY1NTNiN2MzNGY0MjJkMDJkZjBj)
![R8V5000-2](/medias/INDDODBLTXXX-V-2BND-R-NRW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5Mjd8aW1hZ2UvanBlZ3xhREEyTDJnd1pDOHhNRFkwTkRBd01ERXhNalkzTUM5SlRrUkVUMFJDVEZSWVdGaGZWbDh5UWs1RVgxSmZUbEpYWHpNd01IZ3pNREF1YW5CbnwxYjk3NjM4NWE4NzU4ZDE3ZGRhY2E5ODE0Y2IzMDJjYjk0MjdmZGYxMTI1OWY1NTNiN2MzNGY0MjJkMDJkZjBj)
22271137
Drive Belts V-Belts
DODGE
DODGE
R8V5000-2
DODGE DODGE
Description
R8V5000-2 V-BELT ; NON RETURNABLE
V-Belt; 8V Series; Banded Belt Style; 500" Belt Outside Length; 2" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
R8V5000-2
BDI #
22271137
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/R8V5000-2/p/22271137
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
15.966
EAN
0782475071609
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Narrow Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
108474
Weight / LBS
35.2
Long Description
V-Belt; 8V Series; Banded Belt Style; 500" Belt Outside Length; 2" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
500 Inch | 12700 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh