https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PRDTR-SPA-SPB-SPC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTJ8aW1hZ2UvanBlZ3xhR0l4TDJoa055OHhNRFF3T1RRMk1qazRPRGd6TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlRVWtSVVVsOVRVRUZmVTFCQ1gxTlFRMTh6TURCNE16QXdMbXB3Wnd8MjViOWU2MTQ1MWIzNDY3ZWM5OGM1YTA1NmJkNWNhMGI1YTI2YzZmNzc0Y2MxMzhkNmEwOWZmMTc3MWY2NGUxNw
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PRDTR-SPA-SPB-SPC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTJ8aW1hZ2UvanBlZ3xhR0l4TDJoa055OHhNRFF3T1RRMk1qazRPRGd6TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlRVWtSVVVsOVRVRUZmVTFCQ1gxTlFRMTh6TURCNE16QXdMbXB3Wnd8MjViOWU2MTQ1MWIzNDY3ZWM5OGM1YTA1NmJkNWNhMGI1YTI2YzZmNzc0Y2MxMzhkNmEwOWZmMTc3MWY2NGUxNw
GATES
GATES
SPC2240P
GATES GATES
Description
SPC2240P V-BELT
V-Belt; SPC Series; 2270MM Belt Outside Length; 22MM Belt Width; 1 Band; Aramid Tensile Material; Fabric Outer Material
Part #
919102240
BDI #
1131980
Details
219.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/SPC2240P/p/1131980
Your Price
$ 219.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.97
EAN
0770075136330
Product Group - BDI
M02356
Belt Series
SPC
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Predator
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.972
Long Description
V-Belt; SPC Series; 2270MM Belt Outside Length; 22MM Belt Width; 1 Band; Aramid Tensile Material; Fabric Outer Material
Belt Outside Length
89.37 Inch | 2270 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

