MEGADYNE GROUP
MEGADYNE GROUP
3226V783
MEGADYNE GROUP MEGADYNE GROUP
Description
3226V783 VARIABLE SPEED BELT ; 2" WD 79.5" OUTSIDE LG
26 Degree Angle Series; Variable Speed Style; 78.3" Pitch Length; 2" Width; 79-1/2" Outside Length; Polyester Tensile Material
Part #
3226V783
BDI #
537167
Details
422.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3226V783/p/537167
Your Price
$ 422.30 / each
$ 423.00 / each BDIExpress
$ 423.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0746041195656
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3226V783
Long Description
26 Degree Angle Series; Variable Speed Style; 78.3" Pitch Length; 2" Width; 79-1/2" Outside Length; Polyester Tensile Material
Belt Outside Length
79.5 Inch | 2,019.3 Millimeter
Belt Pitch Length
78.3 Inch | 1,988.82 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


