TB WOODS
TB WOODS
3230V600
TB WOODS TB WOODS
Description
3230V600 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 60" Pitch Length; 2" Width; Kevlar Tensile Material
Part #
3230V600
BDI #
991516
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3230V600/p/991516
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.463
EAN
0698672793346
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
3230V600
Weight / LBS
3.2
Long Description
30 Degree Angle Series; Variable Speed Style; 60" Pitch Length; 2" Width; Kevlar Tensile Material
Belt Pitch Length
60 Inch | 1,524 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh